missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Glass Joint Sockets

Manufactured with minimum shank length of 100mm

Brand:  Quickfit SRB19UB

Code : A0

Additional Details : Weight : 0.44000kg

 View more versions of this product

Product Code. 12425406

  • £61.80 / Pack of 10
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Manufactured with minimum shank length of 100mm

  • Unbadged ground glass sockets
  • Free from any ceramic markings
  • Avoids problem of badge charring at high temperatures that can give untidy appearance
  • High quality joints manufactured to accuracy that surpasses requirements of ISO 383
  • Accurate taper and fine surface finish reduce possibility of joint seizure or leakage
  • With round profile bead on top of socket for extra mechanical strength
Specifications

Specifications

10/Pk.
19/26
2mm
Glass joint socket
0.08 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers