missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Flat Flange Joint

Product Code. 12448956
Click to view available options
Thickness (Metric) Wall:
1.8mm
2.2mm
4mm
4.4mm
Unit Size:
Each
Pack of 10
Pack of 2
This item is not returnable. View return policy

Product Code. 12448956

Brand: Quickfit FG25

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for use as pipeline joints or in the construction of flat flange lids for use with wide neck reaction flasks.

  • Highest quality flat flange joints
  • Precision ground for leak free performance
  • Choice of sizes up to 100mm bore
TRUSTED_SUSTAINABILITY

Specifications

Thickness (English) Wall 0.07in.
Thickness (Metric) Wall 1.8mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.