missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Chromatography Column with Ground Cone
Click to view available options
Length (Metric):
310 mm
515 mm
Unit Size:
Pack of 5
Description
- With glass sintered disc - porosity 0 to support column packing
- Upper socket can be connected to a solvent reservoir
- Lower cone can be connected to stopcock adapter CR3T/23 to control eluent flow
- Manufactured from borosilicate glass
Specifications
Specifications
| Description | Chromatography Column |
| Quantity | 1 Pack |
| Diameter (Metric) Inner | 18 mm |
| Length (Metric) | 310 mm |
| Material | Pyrex™ Borosilicate Glass |
| Connector Types | 19/26 Cone, 24/29 Socket |
| Includes | Glass sintered disc |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction