missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Spare PTFE keys for Pyrex™ Stopcock

For use with Pyrex Stopcock

Brand:  Pyrex SST102K

72.47 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Additional Details : Weight : 0.07000kg

 View more versions of this product

Product Code. 13463070

  • £80.65 / Pack of 5
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

  • Fully interchangeable
  • Supplied complete with plastic screw thread retaining device
  • Self lubricating, avoiding need for stopcock grease
  • Made to taper of 1:10 giving combination of performance and ease of operation
Specifications

Specifications

Straight Bore Stopcock
Key bore: 1.5mm
Pyrex™ Stopcock
1.5 mm
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers