missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Vacuum Filter Flask with Side Arm And Ground Socket

Product Code. 15587810
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Socket Joint:
24/29
29/32
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint unitSize
15587810 500 mL 29/32 Pack of 10
15547810 1000 mL 24/29 Pack of 10
15567810 250 mL 29/32 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15587810 Supplier Quickfit Supplier No. FB500/4
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filter flasks with precision-ground Quickfit™ socket.

  • Complies with ISO 6556
  • With traditional plain glass side-arm to accept 9mm bore vacuum tubing
  • Heavy-wall and base construction for vacuum work
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 3585, DIN 12217, ASTM E-438
Description Style: Erlenmeyer
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (Metric) 172 mm
Socket Joint 29/32
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.