missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Vacuum Filter Flask with Screw Thread Connector And Ground Socket

Product Code. 15537810
Change view
Click to view available options
:
Capacity: 100mL; Socket: 24/29
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15537810 Capacity: 100mL; Socket: 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15537810 Supplier Quickfit Supplier No. FB100/3SC
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Complies with ISO 6556

  • Complies with ISO 6556
  • Büchner flasks with precision-ground Quickfit™ socket
  • Side-arm features a PTFE screwthread connector for the safe attachment of 9mm bore vacuum tubing; Unscrew connector from flask and fit tubing, rescrew connector and tubing to flask
  • Heavy walls and bases for vacuum filtration work
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 6556
Description Style: Erlenmeyer
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 107 mm
Includes PTFE screw thread connector
Diameter (Metric) Outer 64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.