missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Two-Neck Round-Bottom Glass Flask

Product Code. 12030643
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Socket Joint:
14/23 (Centre), 14/23 (side)
24/29 (Centre), 14/23 (side)
24/29 (Centre), 19/26 (side)
34/35 (Centre), 19/26 (side)
Unit Size:
Each
Pack of 5
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint unitSize
12030643 100 mL 24/29 (Centre), 19/26 (side) Each
12478966 100 mL 24/29 (Centre), 14/23 (side) Each
12418996 250 mL 24/29 (Centre), 14/23 (side) Each
12070653 250 mL 24/29 (Centre), 19/26 (side) Each
12438986 25 mL 14/23 (Centre), 14/23 (side) Each
12050673 500 mL 24/29 (Centre), 19/26 (side) Each
12403631 50 mL 14/23 (Centre), 14/23 (side) Each
15547880 2000 mL 34/35 (Centre), 19/26 (side) Pack of 5
15517860 1000 mL 24/29 (Centre), 14/23 (side) Pack of 5
15537860 1000 mL 24/29 (Centre), 19/26 (side) Pack of 5
15597890 500 mL 24/29 (Centre), 14/23 (side) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12030643 Supplier Quickfit Supplier No. FR100/3S/2A
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Two-Neck Round-Bottom Glass Flask has high resistance to thermal shock and chemical attack.

  • Fitted with two Quickfit™ ground glass sockets - One vertical centre neck - One angled side neck
  • Side neck useful for introducing gas inlet tubes and thermometers etc. , into the flask
  • Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 110 mm
No. per Case 2
Socket Joint 24/29 (Centre), 19/26 (side)
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.