missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Three-Vertical-Neck Round-Bottom Flask

Product Code. p-8002655
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
4 L
5 L
6 L
Socket Joint:
24/29 (Centre), 19/26 (side)
29/32 (Center), 14/23 (Sides)
29/32 (Center), 29/32 (Sides)
29/32 (Centre), 19/26 (side)
34/35 (Centre), 19/26 (side)
34/35 (Centre), 24/29 (side)
45/40 (Center), 29/32 (sides)
45/40 (Centre), 29/32 (side)
Centre: 29/32, Side: 19/26
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 11391965

Brand: Quickfit FR5L/5US/33P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes three necks for easy addition of measurement tools. The Quickfit™ Three-Vertical-Neck Round-Bottome Flask is made from borosilicate glass.

  • Fitted with three Quickfit™ precision-ground sockets - One vertical centre neck - Two angled side necks
  • Quickfit™ ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Material Borosilicate Glass
Height (Metric) 275 mm
No. per Case 3
Socket Joint 34/35 (Centre), 24/29 (side)
Bottom Shape Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.