missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Three-Vertical-Neck Round-Bottom Flask
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
4 L
5 L
6 L
Socket Joint:
24/29 (Centre), 19/26 (side)
29/32 (Center), 14/23 (Sides)
29/32 (Center), 29/32 (Sides)
29/32 (Centre), 19/26 (side)
34/35 (Centre), 19/26 (side)
34/35 (Centre), 24/29 (side)
45/40 (Center), 29/32 (sides)
45/40 (Centre), 29/32 (side)
Centre: 29/32, Side: 19/26
Unit Size:
Each
Pack of 5
Description
- Fitted with three precision-ground sockets
- One vertical center neck
- Two vertical side necks
- Ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 185 mm |
| Neck Style | Vertical |
| No. per Pack | 1 |
| Product Type | Vertical-Neck Round-Bottom Flask |
| Socket Joint | Centre: 29/32, Side: 19/26 |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction