missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Three-Vertical-Neck Round-Bottom Flask

Product Code. 15527860
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3000 mL
4 L
5 L
6 L
Socket Joint:
24/29 (Centre), 19/26 (side)
29/32 (Center), 14/23 (Sides)
29/32 (Center), 29/32 (Sides)
29/32 (Centre), 19/26 (side)
34/35 (Centre), 19/26 (side)
34/35 (Centre), 24/29 (side)
45/40 (Center), 29/32 (sides)
45/40 (Centre), 29/32 (side)
Centre: 29/32, Side: 19/26
Unit Size:
Each
Pack of 5
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint unitSize
15527860 1000 mL 24/29 (Centre), 19/26 (side) Pack of 5
11391965 5 L 34/35 (Centre), 24/29 (side) Each
15567860 1000 mL Centre: 29/32, Side: 19/26 Pack of 5
12060653 250 mL 24/29 (Centre), 19/26 (side) Each
15597860 1000 mL 34/35 (Centre), 19/26 (side) Pack of 5
15507870 1000 mL 34/35 (Centre), 24/29 (side) Pack of 5
15587870 2000 mL 24/29 (Centre), 19/26 (side) Pack of 5
15597870 2000 mL 29/32 (Centre), 19/26 (side) Pack of 5
15537880 2000 mL 34/35 (Centre), 19/26 (side) Pack of 5
15557880 2000 mL 34/35 (Centre), 24/29 (side) Pack of 5
15567880 2000 mL 45/40 (Centre), 29/32 (side) Pack of 5
15507890 3000 mL 34/35 (Centre), 19/26 (side) Pack of 5
15517890 3000 mL 34/35 (Centre), 24/29 (side) Pack of 5
15507900 500 mL 24/29 (Centre), 19/26 (side) Pack of 5
15517900 500 mL 29/32 (Centre), 19/26 (side) Pack of 5
15537900 6 L 45/40 (Centre), 29/32 (side) Pack of 5
15557870 250 mL 29/32 (Center), 14/23 (Sides) Pack of 5
15507880 2000 mL 29/32 (Center), 29/32 (Sides) Pack of 5
15537890 4 L 45/40 (Center), 29/32 (sides) Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 15527860 Supplier Quickfit Supplier No. FR1L/3S/22P
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes three necks for easy addition of measurement tools. The Quickfit™ Three-Vertical-Neck Round-Bottome Flask is made from borosilicate glass.

  • Fitted with three Quickfit™ precision-ground sockets - One vertical centre neck - Two angled side necks
  • Quickfit™ ground glass sockets are manufactured to an accuracy which surpasses the requirements of ISO 383
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 180 mm
No. per Case 3
Socket Joint 24/29 (Centre), 19/26 (side)
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.