missing translation for 'onlineSavingsMsg'
Learn More

QuickFit™ Borosilicate Glass Test Tubes with Ground Socket

Product Code. 10747645
Change view
Click to view available options
Diameter (Metric):
14 mm
17 mm
19 mm
23 mm
29 mm
41 mm
Capacity (Metric):
5 mL
10 mL
11 mL
15 mL
19 mL
31 mL
54 mL
75 mL
195 mL
Unit Size:
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Capacity (Metric) unitSize
10747645 19 mm 19 mL Pack of 5
11352055 29 mm 75 mL Pack of 5
10715101 41 mm 195 mL Pack of 5
12475316 14 mm 5 mL Pack of 5
11382045 19 mm 11 mL Pack of 5
11392045 19 mm 15 mL Pack of 5
11342055 29 mm 54 mL Pack of 5
10074474 23 mm 19 mL Pack of 5
10497400 23 mm 31 mL Pack of 5
12569795 17 mm 10 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10747645 Supplier Quickfit Supplier No. MF24/1/6
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass for excellent chemical and thermal shock resistance. Quickfit™ Borosilicate Glass Test Tubes with Ground Socket are ideal for mixing and heating chemicals in a lab.

  • Presicion-ground socket ensures exact fit for stopper
  • Test tube sizes correspond with Quickfit™ Standard Taper Flat Head Borosilicate Glass Hollow Stoppers
  • Order tubes and stoppers separately
TRUSTED_SUSTAINABILITY

Specifications

Design Type Ground Socket
Description Stopper Size: 14/23
Capacity (Metric) 19 mL
Length (Metric) 150 mm
Material Borosilicate Glass
For Use With Quickfit Hollow Stopper, Fisher Scientific product code 10155824
Quantity 5 Pack
Diameter (Metric) 19 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.