missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Sintered Dip Tube for Dreschel Bottle

Product Code. 10637615
Change view
Click to view available options
For Use With (Equipment):
For model MF29/23/250 Dreschel bottle
For model MF29/3/125 Dreschel bottle
For model MF29/3/250 Dreschel bottle
For model MF29/3/500 Dreschel bottle
Description:
Stem Length: 132 mm
Stem length: 165 mm
Stem length: 217 mm
Porosity:
0
1
2
3
Unit Size:
Each
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Description Porosity unitSize
10637615 For model MF29/3/250 Dreschel bottle Stem length: 165 mm 1 Each
11362065 For model MF29/3/500 Dreschel bottle Stem length: 217 mm 2 Each
11332065 For model MF29/3/125 Dreschel bottle Stem Length: 132 mm 1 Each
11342065 For model MF29/3/500 Dreschel bottle Stem length: 217 mm 1 Each
11322065 For model MF29/3/500 Dreschel bottle Stem length: 217 mm 0 Each
11312065 For model MF29/3/250 Dreschel bottle Stem length: 165 mm 0 Each
11302065 For model MF29/3/125 Dreschel bottle Stem Length: 132 mm 0 Each
15547940 For model MF29/23/250 Dreschel bottle Stem length: 165 mm 2 Pack of 5
15557940 For model MF29/3/250 Dreschel bottle Stem length: 165 mm 3 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10637615 Supplier Quickfit Supplier No. MF48/13/250
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Disperse gas into bubbles with QuckFit™ sintered borosilicate glass tubes designed to fit a range of QuickFit™ Deschel bottles. Tubes come in a variety of porosity for fine control over bubble size.

Disperse gas into bubbles with QuckFit™ sintered borosilicate glass tubes designed to fit a range of QuickFit™ Deschel bottles. Tubes come in a variety of porosity for fine control over bubble size.

  • Complies with BS 2461
  • Sintered dip tube disperses gas into bubbles for greater efficiency
  • Choice of sinter porosities to achieve fine bubble size
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance BS 2461
Description Stem length: 165 mm
Material Borosilicate Glass
For Use With (Equipment) For model MF29/3/250 Dreschel bottle
Porosity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.