missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Round Bottom Flask with Septum Side Neck
Description
- One vertical centre neck having precision-ground Quickfit™ socket to accept Quickfit™ cone
- One angled side neck designed to take a rubber septum seal to allow small quantities of liquid to be handled easily and safely using a syringe
Specifications
Specifications
| Certifications/Compliance | ISO 1773, ISO 4797 |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Designed for semi-micro and micro scale preparations |
| Height (Metric) | 60 mm |
| Neck Style | Septum side neck |
| Socket Joint | 14/23 |
| Bottom Shape | Round |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?