missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Light Entrainer Receiver
Determine the water content in a solution with the Dean-Stark pattern apparatus. QuickFit™ borosilicate glass light entrainer receiver.
£86.15 - £305.00
Specifications
For Use With (Application) | For use with solvent entrainers which are lighter than water |
---|---|
Material | Borosilicate Glass |
Certifications/Compliance | BS 756 |
For Use With (Equipment) | Light entrainer |
Size | Cone: 24/29, Socket: 19/26 |
Product Code | Brand | Capacity (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Type | Price | Quantity & Availability | ||||
11349093
|
Quickfit
WE6/23/10T |
10 mL | Light Entrainer Receiver with Stopcock |
£305.00
Each |
Estimated Shipment: 08-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11359093
|
Quickfit
WE6/23/25 |
25 mL | Light Entrainer Receiver |
£158.00
Each |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10422025
|
Quickfit
WE6/23/2 |
2 mL | Light Entrainer Receiver |
£86.15
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11369093
|
Quickfit
WE6/23/7 |
7.5 mL | Light Entrainer Receiver |
£97.75
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Complies with BS 756
- Dean and Stark pattern receivers for the determination of the water content in petroleum products
- For use with solvent entrainers which are lighter than water
- Borosilicate glass with graduated tube
Specifications
For use with solvent entrainers which are lighter than water | |
BS 756 | |
Cone: 24/29, Socket: 19/26 |
Borosilicate Glass | |
Light entrainer |