missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Jacketed Reaction Flask

Product Code. 15537920
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15537920 1000 mL Pack of 5
15547920 2000 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15537920 Supplier Quickfit Supplier No. JRV1L

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Contains an outer jacket for the circulation of a temperature controlled liquid (water, oil, etc.)

  • Flat flange top joint to allow easy access to the flasks contents
  • Ideal for temperature controlled reactions
  • For use with Quickfit flat-flange lids and retaining clips
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Application) Ideal for temperature controlled reactions and for circulation of water or oil etc
For Use With (Equipment) Quickfit™ flat flange lids and retaining clips
Height (Metric) 228 mm
Product Type Reaction flask
Shape Cylindrical
Diameter (Metric) Outer 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.