missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Iodine Flask

Product Code. 11333714
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Standard Taper Joint:
24/29
29/32
Unit Size:
Pack of 10
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Unit Size
11333714 250 mL 24/29 Pack of 2
12959333 500 mL 24/29 Pack of 2
15507850 500 mL 29/32 Pack of 10
15597840 250 mL 29/32 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11333714 Supplier Quickfit Supplier No. FIB250/3
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Complies with BS 2735

  • Complies with BS 2735
  • For the determination of iodine
  • Flask has ground socket and cup shaped top
  • Stopper has extended handle which projects well above the liquid seal

Note: Stopper is not included; sold separately.

Specifications

Certifications/Compliance BS 2735
Description Top style: Cup shaped
Capacity (Metric) 250 mL
Material Borosilicate Glass
Standard Taper Joint 24/29
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.