missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Fractionating Column
Click to view available options
Length (Metric):
365mm
615mm
Tamaño de la unidad:
Each
Pack of 2
Description
Fractionate with various types of loose packing material. The QuickFit™ borosilicate glass fractionating column is perfect for Raschig rings or Fenske helices.
- Borosilicate glass with Quickfit™ ground glass joints for dependable performance
- Designed for use with various types of column packing e.g., Raschig rings or Fenske helices
Specifications
Specifications
| For Use With (Application) | Designed for use with various types of column packing e.g. raschig rings or fenske helices |
| Length (Metric) | 365mm |
| Type | Fractionating Column |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 3585 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction