missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Flange Lid
Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid includes precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid with one or more sockets to accept other Quickfit™ components.
£109.00 - £985.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Equipment) | Wide neck flasks |
Includes | Sockets for use with other Quickfit™ components |
Product Type | Flange lid |
Product Code | Brand | Description | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Closure Size | Price | Quantity & Availability | ||||
11362025
|
Quickfit
MAF2/52 |
0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 19/26 | 100 mm |
£410.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
11342025
|
Quickfit
MAF2/2 |
0°, 10° and 2 x 5° Side Sockets: 19/26, Vertical Center Socket: 19/26 | 100 mm |
£403.00
Each |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
11352025
|
Quickfit
MAF2/32 |
0°, 10° Side Sockets: 19/26, 5° Side Socket: 24/29, Vertical Center Socket: 19/26 | 100 mm |
£350.00
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
11372025
|
Quickfit
MAF3/52 |
0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 24/29 | 100 mm |
£418.00
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11301875
|
Quickfit
DA4/100 |
Vertical Center Socket: 29/32 | 100 mm |
£172.00
Each |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||
10714537
|
Quickfit
MAF4/41 |
0°, 5°, 10°, Side Socket: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 29/32 | 100 mm |
£241.00
Each |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
11311875
|
Quickfit
DA5/100 |
Vertical Center Socket: 34/35 | 100 mm |
£109.00
Each |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
10064184
|
Quickfit
MAF1/75 |
0° Side Socket: 14/23;, 5°, 10°, 15° Side Sockets: 19/26, Vertical Center Socket: 19/26 | 75 mm |
£400.00
Each |
Estimated Shipment: 19-04-2024
Log in to see stock. |
||||
11321875
|
Quickfit
DA5/75 |
Vertical Center Socket: 34/35 | 75 mm |
£120.00
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
||||
15557920
|
Quickfit
MAF2/41 |
0°, 5°, 10° Side Sockets: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 19/26 | 100 mm |
£980.00
Pack of 5 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
||||
15567920
|
Quickfit
MAF5/2 |
0°, 2 x 10° Side Sockets: 19/26, Vertical Center Socket: 34/35 | 100 mm |
£985.00
Pack of 5 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
Description
Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid is comprised of precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid includes one or more sockets to accept other Quickfit™ components.
- With precision ground flat-flange joints
- Fits Quickfit™ wide neck reaction flasks and culture vessels
- Each lid with one or more sockets to accept other Quickfit™ components
Specifications
Borosilicate Glass | |
Wide neck flasks | |
Sockets for use with other Quickfit™ components | |
Flange lid |