missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Flange Lid
Click to view available options
Description:
0° Side Socket: 14/23;, 5°, 10°, 15° Side Sockets: 19/26, Vertical Center Socket: 19/26
0°, 10° Side Sockets: 19/26, 5° Side Socket: 24/29, Vertical Center Socket: 19/26
0°, 10° and 2 x 5° Side Sockets: 19/26, Vertical Center Socket: 19/26
0°, 2 x 10° Side Sockets: 19/26, Vertical Center Socket: 34/35
0°, 5°, 10° Side Sockets: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 19/26
0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 19/26
0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 24/29
0°, 5°, 10°, Side Socket: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 29/32
Vertical Center Socket: 29/32
Vertical Center Socket: 34/35
Closure Size:
75 mm
100 mm
Unit Size:
Each
Pack of 5
Description
Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid is comprised of precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid includes one or more sockets to accept other Quickfit™ components.
- With precision ground flat-flange joints
- Fits Quickfit™ wide neck reaction flasks and culture vessels
- Each lid with one or more sockets to accept other Quickfit™ components
Specifications
Specifications
| Description | 0°, 2 x 10° Side Sockets: 19/26, Vertical Center Socket: 34/35 |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Wide neck flasks |
| Includes | Sockets for use with other Quickfit™ components |
| Product Type | Flange lid |
| Closure Size | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction