missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Flange Lid

Product Code. 11321875
Change view
Click to view available options
Description:
0° Side Socket: 14/23;, 5°, 10°, 15° Side Sockets: 19/26, Vertical Center Socket: 19/26
0°, 10° Side Sockets: 19/26, 5° Side Socket: 24/29, Vertical Center Socket: 19/26
0°, 10° and 2 x 5° Side Sockets: 19/26, Vertical Center Socket: 19/26
0°, 2 x 10° Side Sockets: 19/26, Vertical Center Socket: 34/35
0°, 5°, 10° Side Sockets: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 19/26
0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 19/26
0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 24/29
0°, 5°, 10°, Side Socket: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 29/32
Vertical Center Socket: 29/32
Vertical Center Socket: 34/35
Closure Size:
75 mm
100 mm
Unit Size:
Each
Pack of 5
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Closure Size Unit Size
11321875 Vertical Center Socket: 34/35 75 mm Each
11362025 0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 19/26 100 mm Each
11342025 0°, 10° and 2 x 5° Side Sockets: 19/26, Vertical Center Socket: 19/26 100 mm Each
11352025 0°, 10° Side Sockets: 19/26, 5° Side Socket: 24/29, Vertical Center Socket: 19/26 100 mm Each
11372025 0°, 5°, 10° Side Sockets: 19/26, 15° Side Socket: 34/35, Vertical Center Socket:: 24/29 100 mm Each
11301875 Vertical Center Socket: 29/32 100 mm Each
10714537 0°, 5°, 10°, Side Socket: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 29/32 100 mm Each
11311875 Vertical Center Socket: 34/35 100 mm Each
10064184 0° Side Socket: 14/23;, 5°, 10°, 15° Side Sockets: 19/26, Vertical Center Socket: 19/26 75 mm Each
15557920 0°, 5°, 10° Side Sockets: 14/23, 15° Side Socket: 29/32, Vertical Center Socket: 19/26 100 mm Pack of 5
15567920 0°, 2 x 10° Side Sockets: 19/26, Vertical Center Socket: 34/35 100 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11321875 Supplier Quickfit Supplier No. DA5/75
  • ONLINE EXCLUSIVE PRICE
    £155.89
    £122.44 / Pack of 1
    Save £33.45
    21% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid includes precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid with one or more sockets to accept other Quickfit™ components.

Constructed of Borosilicate Glass. Quickfit™ Borosilicate Glass Flange Lid is comprised of precision ground flat-flange joints. Fits Quickfit™ wide neck reaction flasks and culture vessels. Each lid includes one or more sockets to accept other Quickfit™ components.

  • With precision ground flat-flange joints
  • Fits Quickfit™ wide neck reaction flasks and culture vessels
  • Each lid with one or more sockets to accept other Quickfit™ components

Specifications

Description Vertical Center Socket: 34/35
Material Borosilicate Glass
For Use With (Equipment) Wide neck flasks
Includes Sockets for use with other Quickfit™ components
Product Type Flange lid
Closure Size 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.