Learn More
Quickfit™ Borosilicate Glass Erlenmeyer Flask with Quickfit Ground Glass Socket
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
Brand: Quickfit FE5/1
Code : NEW
Additional Details : Weight : 0.07000kg
Description
Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.
- Complies to ISO 4797
- Conical flasks with highest quality Quickfit™ ground glass socket
- Borosilicate glass for corrosion free performance and high resistance to thermal shock
- Designed for the estimation of arsenic and antimony
- Method uses the formation of a complex between arsine and silver diethyldithiocarbamate with subsequent measurement at 538nm or 5380.
Specifications
ISO 4797 | |
Borosilicate Glass | |
Ground socket | |
25 mm |
5 mL | |
54 mm | |
Conical |