missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Erlenmeyer Flask with Quickfit Ground Glass Socket

Product Code. 10743961
Click to view available options
Capacity (Metric):
5 mL
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Height (Metric):
54 mm
70 mm
85 mm
90 mm
100 mm
116 mm
118 mm
130 mm
175 mm
220 mm
270 mm
Diameter (Metric) Outer:
25 mm
42 mm
51 mm
64 mm
74 mm
85 mm
101 mm
130 mm
160 mm
Socket Joint:
14/23
19/26
24/29
29/32
34/35
Unit Size:
Pack of 10
Pack of 2
Pack of 20
Pack of 5

Product Code. 10743961

Brand: Quickfit FE150/3

Only null left
Add to basket
Add to basket

Manufactured from borosilicate glass. Quickfit Jointed Ware™ Quickfit™ Glass Erlenmeyer Flask with Quickfit Ground Glass Socket complies to ISO 4797.

  • Complies to ISO 4797
  • Conical flasks with highest quality Quickfit™ ground glass socket
  • Borosilicate glass for corrosion free performance and high resistance to thermal shock
  • Designed for the estimation of arsenic and antimony
  • Method uses the formation of a complex between arsine and silver diethyldithiocarbamate with subsequent measurement at 538nm or 5380.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 4797
Capacity (Metric) 150 mL
Material Borosilicate Glass
Height (Metric) 118 mm
Includes Ground socket
Shape Conical
Socket Joint 24/29
Diameter (Metric) Outer 74 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.