missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Dufton Fractionating Column
Click to view available options
Length (Metric):
270mm
290mm
300mm
425mm
Unit Size:
Each
Pack of 5
Description
- Glass column with accurately fitted Dufton glass spiral
- Good efficiency - liquid spiralling down column meets ascending vapour
- Spiral can be removed for cleaning
Specifications
Specifications
| Length (Metric) | 425mm |
| Type | Dufton Fractionating Column |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 3585 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction