Learn More
Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket
Description
Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket is a highly efficient condenser with a large cooling surface. Suitable for either reflux or distillation work.
- Suitable for either reflux or distillation work
- Highly efficient condensers with a large cooling surface
- Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely
Spécification
Spécification
| For Use With (Application) | Suitable for either reflux or distillation work |
| Length (Metric) Jacket | 305 mm (Overall) 165 mm (Effective) |
| Standard Taper Joint No | 19/26 |
| Material | Borosilicate Glass |
| Type | Condenser Coil |
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.