missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Quick-disconnect Fittings
Click to view available options
Diameter (Metric) Inner:
9.5 mm
Unit Size:
Pack of 10
Description
- Polysulfone
- sterilizable by autoclave, ethylene oxide (ETO), or gamma irradiation
- Temperature range -40 to 148°C
- Maximum operating pressure 8.27bar
- Maximum vacuum 634mm Hg.
Specifications
Specifications
| Description | Quick-disconnect fitting 9.5mm I.D. |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Polysulfone |
| For Use With | 9.5mm |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 10/Pk. |
| Port Size | 9.5mm |
| Maximum Pressure | 8.27 bar |
| Max. Operating Temperature (Metric) | 148°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction