missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ QuEChERS Sodium Sulfate in Sealed Pouches

Product Code. 30216248 Shop All Thermo Scientific Products
Change view
Click to view available options
Salt Composition:
1.5 g of Sodium Sulfate
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Salt Composition Unit Size
30216248 1.5 g of Sodium Sulfate Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30216248 Supplier Thermo Scientific™ Supplier No. VDQ1
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simplify your sample preparation with Thermo Scientific™ QuEChERS Sodium Sulfate in Sealed Pouches. Ideal for moisture removal in QuEChERS extractions, these pouches ensure consistent and reliable results. Conveniently packed for ease of use.

Thermo Scientific QuEChERS Sodium Sulfate in Sealed Pouches streamline your sample preparation process by effectively removing moisture during QuEChERS extractions. Each pouch is pre-measured for accuracy and convenience, ensuring consistent results across samples. Packaged in a user-friendly format, these pouches are ideal for high-throughput laboratories.

  • Pre-measured sodium sulfate for accurate moisture removal
  • Sealed pouches ensure product integrity and ease of use
  • Ideal for QuEChERS extraction protocols
  • Consistent and reliable results for sample preparation
  • Convenient packaging for high-throughput applications
TRUSTED_SUSTAINABILITY

Specifications

Product Line Quechers
Sorbent Sodium Sulfate
Type QuEChERS Sample Prep
Volume (Metric) 50 mL
Method QuEChERS sample preparation
Salt Composition 1.5 g of Sodium Sulfate
Sample Size 1.5 g per sample
Sample Type All
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.