missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID

Product Code. 15429189
Change view
Click to view available options
Diameter (Metric) Outer:
6.35 mm
12 mm
12.7 mm
19 mm
25 mm
Overall Length (Metric):
30.4 cm
122 cm
Unit Size:
120cm
30cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Overall Length (Metric) unitSize
15429189 6.35 mm 30.4 cm 30cm
15411797 12 mm 122 cm 120cm
15451797 25 mm 122 cm 120cm
15439189 6.35 mm 122 cm 120cm
15459189 12.7 mm 30.4 cm 120cm
15479189 19 mm 122 cm 120cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15429189 Supplier Thermo Scientific Chemicals Supplier No. 042275.BV
In Stock
Add to basket
This item is not returnable. View return policy

Manufactured by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Material Fused Quartz
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 30.4 cm
Product Type Fused Quartz Tubing

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.