missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz Suprasils Macro Absorption Cells

Product Code. 12710878
Click to view available options
Capacity (Metric):
35,000 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12710878

Brand: Hellma™ 10010040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Macro Absorption Cell
Capacity (Metric) 35,000 μL
Material Quartz Suprasil
Width (Metric) Interior 9.5mm
Quantity 1 Each
Path Length 100 mm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.