missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz Suprasil Fluorescence Cells

Product Code. 10447641
Change view
Click to view available options
Height (Metric):
45 mm
49.5 mm
56 mm
Unit Size:
Each
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10447641 56 mm Each
11786234 45 mm Pack of 2
12889822 49.5 mm Pack of 2
10761493 49.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10447641 Supplier Hellma™ Supplier No. 117100F1040
  • ONLINE EXCLUSIVE PRICE
    £388.00
    £380.07 / Pack of 1
    Save £7.93
    2% Off
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Fluorescence Cell
Capacity (Metric) 700 μL
Material Quartz Suprasil
Width (Metric) Interior 10mm
Quantity 1 Each
Path Length 10 x 10 mm
Height (Metric) 56 mm
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.