missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Quartz Suprasil Demountable Cells

Product Code. 15900421
Change view
Click to view available options
Capacity (Metric):
26 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15900421 26 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15900421 Supplier Hellma™ Supplier No. 1060.1040
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Demountable Cells
Capacity (Metric) 26 μL
Material Quartz Suprasil
Width (Metric) Interior 9mm
Quantity 2/Pack
Path Length 0.1 ±0.005 mm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.