missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Quartz Halogen Lamp 12V/50W
Description
- Color Temperature: 3350 K
- Luminous Flux: 1600 lm
- Service Life: 50 hours
- Produces light with a higher effective color temperature and higher power efficiency
Specifications
Specifications
| Type | Quartz Halogen Bulb |
| Description | 50W |
| For Use With (Equipment) | BA104E Binocular Sextuple 50W, BA410E Trinocular Sextuple 50W, BA310 MET Binocular, BA310 MET Trinocular, BA310 MET-H Binocular, BA310 MET-H Trinocular (Upright image), BA310 MET-T Binocular (3x2 in.), BA310 MET-T Trinocular (3x2 in.), BA310 MET-T Binocular (6x4 in.), BA310 MET-T Trinocular (6x4 in.), BA310 POL Binocular, BA310 POL Trinocular (20:80 option). |
| Voltage | 12 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?