missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Quartz Cuvette

Product Code. 13108023
Click to view available options
Capacity (Metric):
2 to 3.5 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13108023

Brand: Jenway™ 8307076

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable cuvette for both UV and visible light spectrophotometry. Jenway™ Quartz Cuvette has a capacity of 2.0 to 3.5μL

  • Quartz construction.
  • Suitable for both UV and visible region spectrophotometry

Specifications

Type Cuvette
Capacity (Metric) 2 to 3.5 mL
Material Quartz
Path Length 10 mm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
For Use With (Application) UV/Vis Spectrophotometry
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.