missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio 6 PRO 0.2mL, 96-well package
Shop All Applied Biosystems Products

Click to view available options
Content And Storage:
PC (Laptop)
PC (Tower)
Warranty:
1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance)
Unit Size:
Each
Description
The Applied Biosystems QuantStudio 6 PRO Real-Time PCR System has all of the features of the QS6 FLEX system wth added smart features to deliver a smart, innovative and lab-changing workflow experience, including:
- Facial authentication; Hands-free login and access to your personal profile
- Hands-free operation; Perform basic operations using voice commands
- Radio-frequency identification (RFID) smart plate workflow; 2 embedded RFID readers to detect and decode Applied Biosystems™ TaqMan™ Smart Plates
- Smart Help; For faster, more efficient, and more effective resolution of instrument and application issues
- Smart Remote Support; A real-time audio/video collaboration tool and an advanced remote desktop support tool that reduces instrument downtime from days to minute
- Exceptional reproducibility with minimal well-to-well and instrument-to-instrument variation.
- Designed for ultimate ease-of-use, the system offers high quality, excellent reliability, and an optimal user experience for researchers who want to work smarter in the lab.
Specifications
Specifications
| Content And Storage | PC (Tower) |
| Thermal Uniformity | 0.4°C |
| Capacity | 96 |
| Display Type | Touchscreen |
| Height (Metric) | 54.7 cm |
| Width (Metric) | 33.8 cm |
| Warranty | 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) |
| Depth (Metric) | 52.5 cm |
| Thermal Range | 4°C to 99.9°C |
| Max. Ramp Rate | 6.5°C/s |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
