missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- PCR Equipment and Supplies
- Thermal Cyclers
- Applied Biosystems™ QuantStudio 5 package
Applied Biosystems™ QuantStudio 5 package
Product Code. 15731258 Shop All Applied Biosystems Products
Change view
Click to view available options
Content And Storage:
No PC
PC (Laptop)
PC (Tower)
Block Configurations:
384-well
96-well
96-well FAST
Warranty:
1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
1 Year Manufacturer's + 1 Year extended warranty (1 planned maintenance)
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance)
1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year)
1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance)
1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year)
1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance)
Unit Size:
Each
33 product options available for selection
| Product Code. | Content And Storage | Block Configurations | Warranty | unitSize |
|---|---|---|---|---|
| 15731258 | PC (Tower) | 384-well | 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) | Each |
| 15761198 | No PC | 96-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15711248 | No PC | 96-well | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15781208 | No PC | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15721248 | No PC | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) | Each |
| 15781228 | No PC | 96-well FAST | 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) | Each |
| 15711238 | No PC | 96-well FAST | 1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance) | Each |
| 15781238 | No PC | 96-well FAST | 1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year) | Each |
| 15721218 | No PC | 384-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15751248 | No PC | 384-well | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15751268 | No PC | 384-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15761248 | No PC | 384-well | 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) | Each |
| 15751198 | PC (Laptop) | 96-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15771208 | PC (Laptop) | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15701248 | PC (Laptop) | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) | Each |
| 15771228 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15751238 | PC (Laptop) | 96-well FAST | 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) | Each |
| 15701238 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance) | Each |
| 15761238 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year) | Each |
| 15701218 | PC (Laptop) | 384-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15711218 | PC (Laptop) | 384-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15741248 | PC (Laptop) | 384-well | 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) | Each |
| 15771198 | PC (Tower) | 96-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15701208 | PC (Tower) | 96-well | 1 Year Manufacturer's + 1 Year extended warranty (1 planned maintenance) | Each |
| 15791208 | PC (Tower) | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15721238 | PC (Tower) | 96-well | 1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance) | Each |
| 15711258 | PC (Tower) | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) | Each |
| 15791228 | PC (Tower) | 96-well FAST | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15701258 | PC (Tower) | 96-well FAST | 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) | Each |
| 15741238 | PC (Tower) | 96-well FAST | 1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year) | Each |
| 15731218 | PC (Tower) | 384-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15721258 | PC (Tower) | 384-well | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15741218 | PC (Tower) | 384-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
The QuantStudio 5 Real-Time PCR System is available from RSD as packages with:
- 96-well thermal blocks: either 0.1 mL or 0.2 mL well volume or 384-well thermal blocks
- Half day or full day SmartStart Orienation training
- Without PC as a stand alone unit with touch screen, or an additional laptop or tower PC to fit the labs needs
- Selection of additional warrenty cover depending on the users needs
Key features:
- Access, analyze, and share data anytime, anywhere— Remotely monitor your runs, analyze sophisticated data sets in minutes, store data in a secure space, and share results online with colleagues across institutions and around the world, with Web browser–based software. Monitor your runs in real time from mobile devices through the Instrument Connect mobile app.
- Obtain results you can trust— Detect differences in target quantity as small as 1.5-fold in singleplex reactions, and obtain 10 logs of linear dynamic range.
- Establish standard operating procedures and compliance with ease— Locked protocol templates, in-run quality control (QC) feedback, and QC traceability of consumables offer greater control of experimental data. Real-time data mark-up language (RDML) export is available for compatibility with MIQE guidelines.
- Helps save valuable time—6 independent temperature zones for flexibility to run multiple experiments simultaneously. Fast thermal cycling is also available, enabling results in less than 30 minutes.
- Get started quickly— Instrument is factory-calibrated for optical and thermal accuracy, quick installation, and immediate use.
- Skip the learning curve — With preoptimized protocol templates, training is minimized for new users, allowing you to focus on your research.
- Maximize benchtop space — Compact instrument can be configured as a stand-alone unit or with a computer to fit most laboratory needs.
Specifications
Specifications
| Thermal Accuracy | 0.25°C |
| Content And Storage | PC (Tower) |
| Thermal Uniformity | 0.4°C |
| Capacity | 384 |
| Display Type | Touchscreen |
| Height (Metric) | 40 cm |
| Width (Metric) | 27 cm |
| Warranty | 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) |
| Depth (Metric) | 50 cm |
| Thermal Range | 4°C to 99.9°C |
| Description | QuantStudio 5 |
| Max. Heating Rate (Thermal Block) | 384-well: 3.5°C/s |
| Excitation | Bright White LED |
| Detection Range | 384 well, 450 to 650 nm/500 to 700 nm |
| Multiplex | 384-well with up to 5 Targets |
| Detection | 384-well, 5 Coupled Filters |
| Pre-Calibrated Dyes | FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™3, JUN, ROX/ Texas Red, Mustang Purple, Cy™ 5/LIZ™, Cy™ 5.5 |
| Block Configurations | 384-well |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?