missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio 3 package
Shop All Applied Biosystems Products
Click to view available options
Content And Storage:
Full Day SmartStart Orientation
Half Day SmartStart Orientation
No PC
PC (Laptop)
PC (Tower)
Block Configurations:
96-well
96-well FAST
Warranty:
1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument
1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument
1 Year Manufacturer's + 3 Year Depot Repair Service with Loaner Instrument
1 Year Manufacturer's + 3 Year Field Service repair (no Planned Maintenance)
1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument
1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance)
Unit Size:
Each
Description
- Simplified instrument software with interactive touchscreen for greater ease of use
- Proven OptiFlex™ technology (4 coupled channels with white LED) for trusted results
- Secure cloud-based software option provides increased accessibility and storage options
- User account management, locked workflow, and Pause features for greater control of experiments
- 96-well 0.2 mL format or 96-well 0.1 mL format
Specifications
Specifications
| Thermal Accuracy | 0.25°C |
| Content And Storage | No PC |
| Thermal Uniformity | 0.4°C |
| Capacity | 96 |
| Display Type | Touchscreen |
| Height (Metric) | 40 cm |
| Width (Metric) | 27 cm |
| Warranty | 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument |
| Depth (Metric) | 50 cm |
| Thermal Range | 4°C to 99.9°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
