missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 3 package

Product Code. 15761208 Shop All Applied Biosystems Products
Change view
Click to view available options
Content And Storage:
Full Day SmartStart Orientation
Half Day SmartStart Orientation
No PC
PC (Laptop)
PC (Tower)
Block Configurations:
96-well
96-well FAST
Warranty:
1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument
1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument
1 Year Manufacturer's + 3 Year Depot Repair Service with Loaner Instrument
1 Year Manufacturer's + 3 Year Field Service repair (no Planned Maintenance)
1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument
1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance)
Unit Size:
Each
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Content And Storage Block Configurations Warranty unitSize
15761208 PC (Tower) 96-well 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaner Instrument Each
15711198 No PC 96-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15791248 No PC 96-well 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15741198 No PC 96-well 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument Each
15721208 No PC 96-well 1 Year Manufacturer's + 3 Year Field Service repair (no Planned Maintenance) Each
15751208 No PC 96-well 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument Each
15701228 Half Day SmartStart Orientation 96-well FAST 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15721228 Full Day SmartStart Orientation 96-well FAST 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15771248 No PC 96-well FAST 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15791218 No PC 96-well FAST 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument Each
15711228 No PC 96-well FAST 1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument Each
15701198 PC (Laptop) 96-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15721198 PC (Laptop) 96-well 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument Each
15711208 PC (Laptop) 96-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15741208 PC (Laptop) 96-well 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument Each
15761218 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15731238 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15751218 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument Each
15781218 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15771218 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument Each
15741268 PC (Tower) 96-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15791198 PC (Tower) 96-well 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15731198 PC (Tower) 96-well 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument Each
15731208 PC (Tower) 96-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15741228 PC (Tower) 96-well FAST 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15781248 PC (Tower) 96-well FAST 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15731228 PC (Tower) 96-well FAST 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument Each
15761228 PC (Tower) 96-well FAST 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15751228 PC (Tower) 96-well FAST 1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Product Code. 15761208 Supplier Applied Biosystems™ Supplier No. A30387

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Using proven OptiFlex™ technology and featuring three independent Veriflex™ temperature zones, the QuantStudio™ 3 system enables improved data accuracy and sensitivity for a broad range of genomic applications.

  • Simplified instrument software with interactive touchscreen for greater ease of use
  • Proven OptiFlex™ technology (4 coupled channels with white LED) for trusted results
  • Secure cloud-based software option provides increased accessibility and storage options
  • User account management, locked workflow, and Pause features for greater control of experiments
  • 96-well 0.2 mL format or 96-well 0.1 mL format
TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy 0.25°C
Content And Storage PC (Tower)
Thermal Uniformity 0.4°C
Capacity 96
Display Type Touchscreen
Height (Metric) 40 cm
Warranty 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaner Instrument
Depth (Metric) 50 cm
Thermal Range 4°C to 99.9°C
Description QuantStudio 3
Max. Heating Rate (Thermal Block) 0.2 ml Block: 6.5°C/s
Excitation Bright White LED
Detection Range 450 to 600 nm/500 to 640 nm
Volume (Metric) Thermal Block Sample 0.2 ml
Multiplex Up to 4 Targets
Detection 4 Coupled Filters
Pre-Calibrated Dyes FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™ 3, JUN, ROX/ Texas Red
Weight 27 cm
Block Configurations 96-well
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.