missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- PCR Equipment and Supplies
- Thermal Cyclers
- Applied Biosystems™ QuantStudio 3 package
Applied Biosystems™ QuantStudio 3 package
Product Code. 15751208 Shop All Applied Biosystems Products
Change view
Click to view available options
Content And Storage:
Full Day SmartStart Orientation
Half Day SmartStart Orientation
No PC
PC (Laptop)
PC (Tower)
Block Configurations:
96-well
96-well FAST
Warranty:
1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument
1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument
1 Year Manufacturer's + 3 Year Depot Repair Service with Loaner Instrument
1 Year Manufacturer's + 3 Year Field Service repair (no Planned Maintenance)
1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument
1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance)
Unit Size:
Each
29 product options available for selection
| Product Code. | Content And Storage | Block Configurations | Warranty | unitSize |
|---|---|---|---|---|
| 15751208 | No PC | 96-well | 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument | Each |
| 15711198 | No PC | 96-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15791248 | No PC | 96-well | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15741198 | No PC | 96-well | 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument | Each |
| 15721208 | No PC | 96-well | 1 Year Manufacturer's + 3 Year Field Service repair (no Planned Maintenance) | Each |
| 15701228 | Half Day SmartStart Orientation | 96-well FAST | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15721228 | Full Day SmartStart Orientation | 96-well FAST | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15771248 | No PC | 96-well FAST | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15791218 | No PC | 96-well FAST | 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument | Each |
| 15711228 | No PC | 96-well FAST | 1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument | Each |
| 15701198 | PC (Laptop) | 96-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15721198 | PC (Laptop) | 96-well | 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument | Each |
| 15711208 | PC (Laptop) | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15741208 | PC (Laptop) | 96-well | 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument | Each |
| 15761218 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15731238 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15751218 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument | Each |
| 15781218 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15771218 | PC (Laptop) | 96-well FAST | 1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument | Each |
| 15741268 | PC (Tower) | 96-well | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15791198 | PC (Tower) | 96-well | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15731198 | PC (Tower) | 96-well | 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument | Each |
| 15731208 | PC (Tower) | 96-well | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15761208 | PC (Tower) | 96-well | 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaner Instrument | Each |
| 15741228 | PC (Tower) | 96-well FAST | 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) | Each |
| 15781248 | PC (Tower) | 96-well FAST | 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) | Each |
| 15731228 | PC (Tower) | 96-well FAST | 1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument | Each |
| 15761228 | PC (Tower) | 96-well FAST | 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) | Each |
| 15751228 | PC (Tower) | 96-well FAST | 1 Year Manufacturer's + 3 Year RC extended warranty, depot repair with Loaned instrument | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Simplified instrument software with interactive touchscreen for greater ease of use
- Proven OptiFlex™ technology (4 coupled channels with white LED) for trusted results
- Secure cloud-based software option provides increased accessibility and storage options
- User account management, locked workflow, and Pause features for greater control of experiments
- 96-well 0.2 mL format or 96-well 0.1 mL format
Specifications
Specifications
| Thermal Accuracy | 0.25°C |
| Content And Storage | No PC |
| Thermal Uniformity | 0.4°C |
| Capacity | 96 |
| Display Type | Touchscreen |
| Height (Metric) | 40 cm |
| Warranty | 1 Year Manufacturer's + 3 Year Depot Repair Service with Loaned Instrument |
| Depth (Metric) | 50 cm |
| Thermal Range | 4°C to 99.9°C |
| Description | QuantStudio 3 |
| Max. Heating Rate (Thermal Block) | 0.2 ml Block: 6.5°C/s |
| Excitation | Bright White LED |
| Detection Range | 450 to 600 nm/500 to 640 nm |
| Volume (Metric) Thermal Block Sample | 0.2 ml |
| Multiplex | Up to 4 Targets |
| Detection | 4 Coupled Filters |
| Pre-Calibrated Dyes | FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™ 3, JUN, ROX/ Texas Red |
| Weight | 27 cm |
| Block Configurations | 96-well |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
