missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 3 package

Using proven OptiFlex™ technology and featuring three independent Veriflex™ temperature zones, the QuantStudio™ 3 system enables improved data accuracy and sensitivity for a broad range of genomic applications.

Brand:  Applied Biosystems™ A29216


19974.04 GBP valid until 2024-12-31
Use promo code "21879" to get your promotional price.



Additional Details : Weight : 2.68000kg

 View more versions of this product

Product Code. 15731198

  • £31765.00 / Each
Estimated Shipment: 23-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Simplified instrument software with interactive touchscreen for greater ease of use
  • Proven OptiFlex™ technology (4 coupled channels with white LED) for trusted results
  • Secure cloud-based software option provides increased accessibility and storage options
  • User account management, locked workflow, and Pause features for greater control of experiments
  • 96-well 0.2 mL format or 96-well 0.1 mL format
Specifications

Specifications

0.25°C
0.4°C
Touchscreen
1 Year Manufacturer's + 1 Year Depot Repair Service with Loaned Instrument
4°C to 99.9°C
0.2 ml Block: 6.5°C/s
450 to 600 nm/500 to 640 nm
Up to 4 Targets
FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™ 3, JUN, ROX/ Texas Red
96-well
PC (Tower)
96
40 cm
50 cm
QuantStudio 3
Bright White LED
0.2 ml
4 Coupled Filters
27 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers