missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 1 package

Product Code. 16100371 Shop All Applied Biosystems Products
Click to view available options
Content And Storage:
No PC
PC (Laptop)
PC (Tower)
Warranty:
1 Year Manufacturer's + 1 Years ABRC Support PLUS
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument
1 Year Manufacturer's + 3 Years ABRC support PLUS
Excitation:
450 to 600 nm/500 to 640 nm
Bright White LED
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16100371

Brand: Applied Biosystems™ A42875

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offers basic features ideal for those new to qPCR or those who have a limited budget. Despite its affordability, the QuantStudio 1 system offers the quality, reliability, and advanced user experience .

  • Touchscreen—a large 8.5-inch interactive touchscreen
  • Fixed block—one fixed 96-well, 0.2-mL isothermal block with an easy-to-open manual drawer
  • Reaction volume—10–100 μL
  • Multiplexing capability—offers the three most commonly used excitation and emission filters: FAM, VIC, and ROX
  • Protocols—pre-optimized protocol templates
  • Software—intuitive software that supports analysis via web browser or desktop computer
  • Dyes—three filters calibrated for FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, and JUN/ROX/Texas Red dyes
  • Sensitivity—detect differences as small as 1.5-fold quantities in singleplex reactions
  • Dimensions (H x W x D) and weight—40 x 27 x 50 cm, <26 kg
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage PC (Tower)
Thermal Uniformity 0.4°C
Capacity 96
Display Type Touchscreen
Height (Metric) 40 cm
Width (Metric) 27 cm
Warranty 1 Year Manufacturer's + 3 Years ABRC support PLUS
Depth (Metric) 50 cm
Thermal Range 4°C to 99.9°C
Max. Ramp Rate 3.5°C/s
Description QuantStudio 1
Excitation Bright White LED
Volume (Metric) Thermal Block Sample 0.2 ml (96-well)
Multiplex Up to 3 Targets
Pre-Calibrated Dyes FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, JUN/ROX/Texas Red dyes
Weight 26 kg
Block Configurations 96-well
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato