missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Quanti-Cult Plus™ Convenience Set, Growth Promotion Testing 2 QC Set
Click to view available options
Quantity:
Set of 2, 100 Tests/Set
Unit Size:
1 set
Description
Thermo Scientific™ Quanti-Cult Plus Growth Promotion Testing set is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
Includes:
10 preserved organism vials (two per organism); 12 rehydration vials
Contents:
- Aspergillus brasiliensis ATCC™ 16404™†
- Bacillus subtilis ATCC™ 6633™†
- Candida albicans ATCC™ 10231™†
- Pseudomonas aeruginosa ATCC™ 9027™†
- Staphylococcus aureus subsp. aureus ATCC™ 6538™†
Specifications
Specifications
| ATCC® | 16404TM* |
| Description | Growth Promotion Testing 2 QC Set/5 |
| Format | Quanti-Cult Plus |
| Product Type | Culti-Loops Set |
| Target Organism Class | Organism Sets |
| Test Type | Quantitative QC |
| Packaging Type | 100 Test/Set |
| Quantity | Set of 2, 100 Tests/Set |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction