missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 m/N

Product Code. 15922910 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
55 mm
70 mm
90 mm
230 mm
320 mm
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
15922910 55 mm Pack of 100
15932910 70 mm Pack of 100
15942910 90 mm Pack of 100
15952910 230 mm Pack of 100
15962910 320 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15922910 Supplier Sartorius Stedim Biotech™ Supplier No. FT3305055
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 m/N are suitable for analytical and technical purposes where medium fast filtering is desirable.

  • Made of refined pulp and linters
  • Medium fast filtering
  • Non-sterile and bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 65 g/m2
Format Disc
Material Cotton Linters, Refined Pulp
Particle Retention 7 to 10 μm
Filtration Speed 30 sec.
Grade 3 m/N
Quantity 100/Pk.
Thickness (Metric) 0.14 mm
Diameter (Metric) 55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.