missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Technical specifications:
- Made of cotton linters
- Low-nitrogen and nitrates content
- Ash content ≤0.06%
- Weight: 87 g/cm2
- Thickness: 0.18 mm
- No additives, such as wet-strengthening
- Example of applications:
- Determination of nitrogen content in soils
- Malt filtration according to EBC standards
Specifications
Specifications
| Basis Weight | 87 g/cm2 |
| Material | Cotton Linters, Refined Pulp |
| Particle Retention | 5 to 8 μm |
| For Use With (Application) | Pressure or vacuum filtration |
| Grade | 292 |
| Thickness (Metric) | 0.18 mm |
| Type | Qualitative Filter Paper |
| Diameter (English) | 1.5 in. |
| Diameter (Metric) | 37 mm |
| Fit for Purpose | Certified Quality |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?