missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes

Product Code. 11716224
Change view
Click to view available options
Capacity (Metric):
50 μL
100 μL
160 μL
Closure Material:
Open with pipette tips
PE stopper
Description:
Centre height: 15mm
Centre height: 8.5mm
Unit Size:
Each
Pack of 2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Material Description unitSize
11716224 50 μL PE stopper Centre height: 8.5mm Pack of 2
11786214 100 μL PE stopper Centre height: 15mm Pack of 2
12687201 100 μL PE stopper Centre height: 8.5mm Each
10446719 160 μL Open with pipette tips Centre height: 15mm Each
10456719 50 μL PE stopper Centre height: 15mm Each
11706224 50 μL PE stopper Centre height: 15mm Pack of 2
10514782 50 μL PE stopper Centre height: 8.5mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11716224 Supplier Hellma™ Supplier No. 1052028540

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes come with either a PE stopper or open with pipette tips.

  • Very chemically resistant
  • Maintains shape, even at high temperatures up to approximately 1000°C

Specifications

Type Ultra-micro Absorption Cell
Description Centre height: 8.5mm
Capacity (Metric) 50 μL
Material Quartz Suprasil
Closure Material PE stopper
Path Length 10 mm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.