missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Ultra-Micro Cell Cuvettes
Description
- Very chemically resistant
- Maintains shape, even at high temperatures up to approximately 1000°C
Specifications
Specifications
| Type | Ultra-micro Absorption Cell |
| Description | Centre height: 15mm |
| Capacity (Metric) | 50 μL |
| Material | Quartz Suprasil |
| Closure Material | PE stopper |
| Path Length | 10 mm |
| Height (Metric) | 45 mm |
| Width (Metric) | 12.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?