Learn More
Cytiva Quartz Air Sampling Filter, Grade QM-B, 42mm circle
Can be used in air monitoring applications requiring increased strength or durability. QM-B filters are similar to standard QM-A quartz fiber filters, which are recommended more commonly for air testing applications. QM-B is approximately twice as heavy and thick, and offers slower flow rates.
Brand: Cytiva 1852-042
Code : A0
Additional Details : Weight : 0.07000kg
Description
Quartz fibre filters, 42. 5mm diameter.Specifications
Quartz Fiber | |
50 pieces | |
42.5 mm |
QMB (This data shown may be based on historic Whatman records. As is normal practice, customers should determine and validate for themselves (as necessary) that the products are suitable for their specific application.) | |
1 Each |