missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Specifications
| Physical Form | Liquid |
| Color | Colorless |
| Density | 1.0500g/mL |
| Deuterium (D) | 98.5% min. |
| Flash Point | 20°C |
| Packaging | Glass Bottle |
| Refractive Index | 1.506 |
| Water | 0.1% max. (Coulometric) |
| Quantity | 25 mL |
| Melting Point | -41.0°C |
| Show More |
Safety and Handling
Product Identifier
- Pyridine-d5
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
RUO – Research Use Only
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?