Learn More
Pyridazine, 98+%
Description
Pyrrolo[1,2-b]pyridazine 1 is a N-bridgehead aromatic heterocycle containing two nitrogen atoms, is obtained by the condensation of pyridazine and pyrrole.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Pyrrolo[1,2-b]pyridazine 1 is a N-bridgehead aromatic heterocycle containing two nitrogen atoms, is obtained by the condensation of pyridazine and pyrrole.
Solubility
Miscible with water, benzene, DMF. Soluble in alcohol, ether
Notes
Store at room temperature. Incompatible with oxidizing agents. Air sensitive.
Specifications
Specifications
| Melting Point | -8°C |
| Density | 1.105 |
| Boiling Point | 87°C (14 mmHg) |
| Flash Point | 85°C (185°F) |
| Odor | Unpleasant |
| Refractive Index | 1.524 |
| Quantity | 25 g |
| Beilstein | 103906 |
| Merck Index | 14,7969 |
| Solubility Information | Miscible with water, benzene, DMF; Soluble in alcohol, ether |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.