missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Test Tube Heavy Wall Without Rim Borosilicate Glass BS3218 18mm x 150mm
Brand: Pyrex 1626/16M
Code : 01
Additional Details : Weight : 3.23000kg
Description
• Conforms to ISO 4142• Rimless test tubes with a heavy wall to provide extra mechanical strength
• Robust construction reduces possibility of breakages:
- Lower replacement costs
- Improved user safety
• Manufactured from Pyrex™ borosilicate glass for high resistance to thermal shock and chemical attack
Specifications
18 mm | |
24 mL | |
Borosilicate Glass | |
No |
ISO 4142 | |
150 mm | |
100 Pack |