missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Square Plastic Feet
For use with glass cylinder.
Brand: Pyrex 4500/02M
20.20 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.21000kg
Description
- Made of polyethylene
- Absorbs impact and reduces breakage
Specifications
50 mL | |
10PK | |
Square |
For 50mL Measuring Cylinder | |
Round | |
Graduated Cylinder |