missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Square Plastic Feet

Product Code. 11323574
Click to view available options
Description:
For 100mL Measuring Cylinder
For 10mL Measuring Cylinder
For 250mL Measuring Cylinder
For 25mL Measuring Cylinder
For 50mL Measuring Cylinder
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11323574

Brand: Pyrex 4500/00

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with glass cylinder.

  • Made of polyethylene
  • Absorbs impact and reduces breakage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material Polyethylene
Description For 10mL Measuring Cylinder
Quantity 10PK
Shape Round
Base Type Square
Type Graduated Cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.